6 Inch Phenolic Wheel Heavy Duty Top Plate Swivel Caster Set with 2 Brakes SCC

  • Mfr # SCC-55S625-PHR-2-SLB-2

  • Zoro # G005430465


product price:  $703.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2.5
Series
Series#55
Capacity (Lb.)
6400
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
90D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-55S625-PHR-2-SLB-2
Zoro #
G005430465
UPC #
11586608900
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2.5
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Size
6" x 2.5"
Bolt Size
1/2" (hardware not included)

Details

Series
Series#55
Capacity (Lb.)
6400
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Type
(2) swivel casters & (2) swivel casters w/side lock brakes
Durometer
90D
Material
Phenolic
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
2 Side Lock Brakes
Caster Temp. Range
-50 degrees F to 250 degrees F
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #55 swivel casters, two (2) with side locking brakes, with 6" diameter by 2.5" wide phenolic wheels capable of supporting a total weight of 6,400 lbs. (1,600 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 55 cold forged casters. The Service Caster Series #55 is ideal for heavy duty platform trucks, welding fixture tables, steel handling carts, tow line carts and power drawn equipment. The cold forged top plate and yoke base is bright zinc plated and treated for long wear and added strength. Wheels come in either phenolic- which are highly resistant to impact damage, providing protection for floors in commercial and industrial settings- or non-marking, non-marring polyurethane tread, which performs especially well on hard surfaces such as concrete, tile, and wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.