Shop SERVICE CASTER
See all product information
Create Account
6 Inch Polyolefin Caster Set with Ball Bearing and Brakes/Swivel Locks SCC
- Mfr # SCC-35S620-POB-SLB-BSL-4
- Zoro # G905439841
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
7 1/2 in
Material
Polyolefin
Series
Series#35
Caster Mounting Type
Top Plate
Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-35S620-POB-SLB-BSL-4
- Zoro #
- G905439841
- UPC #
- 11586593688
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 6 in
- Mounting Height
- 7 1/2 in
- Wheel Width
- 2 in
Details
- Material
- Polyolefin
- Series
- Series#35
- Caster Mounting Type
- Top Plate
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 6" diameter by 2" wide polyolefin wheels with side lock brakes and bolt on swivel locks and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyolefin wheel casters. The Service Caster Series #35 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.