
6 Inch Rubber on Aluminum Caster with Ball Bearing and Brake/Swivel Lock SCC
Mfr # SCC-30CS620-RAB-TLB-BSL
Zoro # G905438233
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Type
Swivel caster w/top lock brake & bolt on swivel lock
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Wheel Width
2
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-30CS620-RAB-TLB-BSL
Zoro #
G905438233
UPC #
11586571945
Country of Origin
United States
Dimensions
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Wheel Dia.
6
Bolt Size
3/8" (hardware not included)
Size
6" x 2"
Details
Type
Swivel caster w/top lock brake & bolt on swivel lock
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Material
Rubber on Aluminum
Caster Temp. Range
-40 degrees F to 160 degrees F
Durometer
80A
Series
Series #30
Capacity (Lb.)
550
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter by 2" wide rubber on aluminum wheel and maintenance free precision ball wheel bearings with a side lock brake & bolt on swivel lock capable of supporting 550 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 rubber on aluminum wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.