
6 Inch Stainless Steel Polyolefin Wheel Rigid Caster with Roller Bearing SCC
Mfr # SCC-SS30R620-POR
Zoro # G905441691
product price:Â $98.15
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Series
Series #30
Capacity (Lb.)
700
Plate Size
4" x 4-1/2"
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS30R620-POR
Zoro #
G905441691
UPC #
670533938028
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"
Details
Series
Series #30
Capacity (Lb.)
700
Caster Mounting Type
Top Plate
Type
Rigid caster
Durometer
70D
Material
Polyolefin
Caster Temp. Range
-50 degrees F to 250 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Polished Stainless Steel
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #30 stainless steel rigid caster with a 6" diameter by 2" wide polyolefin wheel capable of supporting 700 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 stainless steel polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.