6 Inch V Groove Semi Steel Caster with Roller Bearing and Brake/Swivel Lock SCC

  • Mfr # SCC-35S620-VGR-SLB-BSL

  • Zoro # G905437199


product price:  $82.09
/ea

Key Features

Wheel Width
2
Series
Series#35
Caster Mounting Type
Top Plate
Plate Size
4-1/2" x 6-1/4"
Type
Swivel caster w/side lock brake & bolt on swivel lock
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S620-VGR-SLB-BSL
Zoro #
G905437199
UPC #
11586590243
Country of Origin
United States

Dimensions

Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
7-1/2"
Wheel Dia.
6
Bolt Size
1/2" (hardware not included)
Size
6" x 2"

Details

Series
Series#35
Caster Mounting Type
Top Plate
Type
Swivel caster w/side lock brake & bolt on swivel lock
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Caster Temp. Range
-45 degrees F to 180 degrees F
Capacity (Lb.)
1200
Finish
Bright Zinc Plated Finish
Material
Cast Iron V-Groove
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #35 swivel caster with a 6" diameter by 2" wide v-groove cast iron wheel with a side lock brake & bolt on swivel lock capable of supporting 1,200 lbs./caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 35 semi steel cast iron v-groove wheel casters. The Service Caster Series #35 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products