
6 Inch V Groove Semi Steel Wheel Swivel Caster with Roller Bearing SCC
Mfr # SCC-30CS620-VGR
Zoro # G905434099
product price: $68.19
/eaKey Features
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Caster Mounting Type
Top Plate
Material
Cast Iron V-Groove
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30CS620-VGR
Zoro #
G905434099
UPC #
670533879918
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Details
Caster Mounting Type
Top Plate
Material
Cast Iron V-Groove
Series
Series #30
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter, 2" wide v-groove semi steel wheel. Supports 1200 pounds (lbs) per caster.When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron v-groove wheel casters. The Service Caster Series #30 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.