8 Inch Extra Heavy Duty Phenolic Wheel Swivel Caster with Brake and Swivel Lock

  • Mfr # SCC-KP92S830-PHR-SLB-BSL

  • Zoro # G905439650


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Caster Temp. Range
-50 degrees F to 250 degrees F
Features
Side lock brake & Bolt on swivel lock
Wheel Width
3
Caster Mounting Type
Top Plate
Series
Series #92
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP92S830-PHR-SLB-BSL
Zoro #
G905439650
UPC #
670533885933
Country of Origin
United States

Dimensions

Wheel Width
3
Wheel Dia.
8
Mounting Height
10-1/2"
Plate Size
5-1/4" x 7-1/4"
Bolt Size
1/2" (hardware not included)
Size
8" x 3"

Details

Caster Temp. Range
-50 degrees F to 250 degrees F
Features
Side lock brake & Bolt on swivel lock
Caster Mounting Type
Top Plate
Series
Series #92
Caster Swivel Lock Type
Side lock brake & Bolt on swivel lock
Type
Swivel caster w/side lock brake & bolt on swivel lock
Capacity (Lb.)
2500
Finish
Bright Zinc Plated Finish
Material
Phenolic
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Durometer
90D
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #92 swivel caster with a side lock brake, a bolt on swivel lock, and a 8" diameter, 3" wide black phenolic wheel. Supports 2500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.