
8 Inch Phenolic Wheel Heavy Duty Top Plate Swivel Caster Set with 2 Brakes SCC
Mfr # SCC-55S825-PHR-2-SLB-2
Zoro # G205430616
product price:Â $691.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2.5
Caster Swivel Lock Type
2 Side Lock Brakes
Durometer
90D
Mounting Height
10-1/8"
Capacity (Lb.)
7200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-55S825-PHR-2-SLB-2
Zoro #
G205430616
UPC #
11586608955
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2.5
Mounting Height
10-1/8"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
8" x 2.5"
Details
Caster Swivel Lock Type
2 Side Lock Brakes
Durometer
90D
Type
(2) swivel casters & (2) swivel casters w/side lock brakes
Capacity (Lb.)
7200
Material
Phenolic
Caster Mounting Type
Top Plate
Series
Series#55
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-50 degrees F to 250 degrees F
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #55 swivel casters, two (2) with side locking brakes, with 8" diameter by 2.5" wide phenolic wheels capable of supporting a total weight of 7,200 lbs. (1,800 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 55 cold forged casters. The Service Caster Series #55 is ideal for heavy duty platform trucks, welding fixture tables, steel handling carts, tow line carts and power drawn equipment. The cold forged top plate and yoke base is bright zinc plated and treated for long wear and added strength. Wheels come in either phenolic- which are highly resistant to impact damage, providing protection for floors in commercial and industrial settings- or non-marking, non-marring polyurethane tread, which performs especially well on hard surfaces such as concrete, tile, and wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.