Shop SERVICE CASTER
See all product information
Create Account
Baker's Mark 176BINCSTSW Replacement Caster with Brakes
- Mfr # BAK-SCC-TTL20S314-PPUB-BLUE
- Zoro # G311343473
product price:Â
$
37.79
/ea
Key Features
Caster Mounting Type
Top Plate
Mounting Height
4-1/8 in
Features
Total Lock Brake
Frame Finish
Bright Zinc Plated Finish
Caster Brake Type
Total Lock Brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAK-SCC-TTL20S314-PPUB-BLUE
- Zoro #
- G311343473
- UPC #
- 734005216769
- Country of Origin
- United States
Dimensions
- Mounting Height
- 4-1/8 in
Details
- Caster Mounting Type
- Top Plate
- Features
- Total Lock Brake
- Frame Finish
- Bright Zinc Plated Finish
- Caster Brake Type
- Total Lock Brake
- Wheel/Tread Material
- Polyurethane Tread on Polyolefin Core
- Wheel Bearing Type
- Precision Ball Bearing
- Wheel Hardness Rating
- 60D
- Load Capacity
- 300 lbs.
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a total lock brake and 3'' diameter by 1-1/4'' wide blue polyurethane wheel capable of supporting 300 lbs. per caster. 176BINCSTSW replacement part fits Baker's Mark 21 gallon and 27 gallon ingredient bins. When searching for a reliable and durable solution to your Baker's Mark replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Baker's Mark replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Baker's Mark 21 gallon and 27 gallon ingredient bins. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.