Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bassick Casters WS8205 Wheel Replacement

  • Mfr # BAS-SCC-PHR520-NS

  • Zoro # G505443026


product price: $24.79
/ea

Key Features

Wheel Diameter
5
Material
Phenolic
Bearing Type
Roller Bearing
Size
5" x 2"
Durometer
90D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAS-SCC-PHR520-NS
Zoro #
G505443026
UPC #
734005059649
Country of Origin
United States

Dimensions

Wheel Diameter
5
Size
5" x 2"
Bore Size
0.5

Details

Material
Phenolic
Bearing Type
Roller Bearing
Durometer
90D
Capacity
1000
Max. Operating Temp.
-50 degrees F to 250 degrees F

Description

High quality replacement wheel for a Bassick Casters WS8205. Listing is for one (1) Service Caster 5 inch diameter by 2 inch wide phenolic wheel with sealed retainers and roller bearing. Supports 1,000 pounds (lbs.) per wheel. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.