
Bil-Jax 0026-762 Scaffold Swivel Caster Replacement Set
Mfr # BIL-SCC-SF30S820-RSR-138-4
Zoro # G305442465
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Round Stem
Wheel Width
2
Mounting Height
9-1/2"
Stem Length
4"
Wheel Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BIL-SCC-SF30S820-RSR-138-4
Zoro #
G305442465
UPC #
734005059953
Country of Origin
United States
Dimensions
Wheel Width
2
Mounting Height
9-1/2"
Stem Length
4"
Stem Dia.
1-3/8"
Wheel Dia.
8
Size
8" x 2"
Details
Caster Stem Type
Round Stem
Wheel Bearing Type
Roller Bearing
Load Capacity
2400
Material
Rubber on Cast Iron
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 160 degrees F
Includes
(4) Swivel casters
Durometer
80A
Mounting Type
Round Stem
Model
Series #30
Description
High quality replacement swivel caster set for a Bil-Jax 0026-762. Listing is for four (4) Service Caster Series #30 swivel casters with a 8 inch diameter by 2 inch wide hard rubber wheels with 1-3/8” stems. Supports 600 pounds (lbs.) per caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on metal casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.