Cambro 41076 Replacement Swivel Caster-BC340KD Utility Cart
- Mfr # CAM-SCC-GR05S510-TPRS-716138
- Zoro # G905442445
product price:Â
$
32.49
/ea
Key Features
Caster Stem Type
Grip Ring Stem
Wheel Width
1
Mounting Height
5-3/4"
Stem Length
1-3/8"
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAM-SCC-GR05S510-TPRS-716138
- Zoro #
- G905442445
- UPC #
- 734005059212
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1
- Mounting Height
- 5-3/4"
- Stem Length
- 1-3/8"
- Stem Dia.
- 7/16"
- Wheel Dia.
- 5
- Size
- 5" x 1"
Details
- Caster Stem Type
- Grip Ring Stem
- Wheel Bearing Type
- Plain Bore
- Load Capacity
- 130
- Includes
- Swivel caster
- Finish
- Bright Zinc Plated Finish
- Material
- Thermoplastic Rubber on Polyolefin Core
- Durometer
- 85A
- Model
- Series #05
- Mounting Type
- Grip Ring Stem
Description
High quality replacement swivel caster for a Cambro BC340KD Series Three Shelf Utility Cart. Listing is for a 5" diameter thermoplastic rubber wheel and 7/16" diameter x 1-3/8" length grip ring stem. Supports up to 130lbs. When searching for a reliable and durable solution to your Cambro utility cart replacement caster needs, consider Service Caster Series 05 grip ring thermoplastic rubber wheel casters. The Service Caster Series #05 features non-marking thermoplastic rubber wheels with easy maneuverability for a smooth and quiet ride. The zinc plated finish provides durability under any condition. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro utility carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.