Cambro Camcruiser Vending Cart Caster Set with 2 Swivel Locks and 2 Rigid-SCC

  • Mfr # CAM-SCC-30CS820-TPRRD-BSL-2-R-2

  • Zoro # G305435498


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8
Wheel Width
2
Material
Thermoplastic Rubber on Polyolefin Core
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Caster Swivel Lock Type
2 Bolt On Swivel Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAM-SCC-30CS820-TPRRD-BSL-2-R-2
Zoro #
G305435498
UPC #
734005059120
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Size
8" x 2"
Bolt Size
3/8" (hardware not included)

Details

Material
Thermoplastic Rubber on Polyolefin Core
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
75A
Series
Series #30
Capacity (Lb.)
600
Caster Mounting Type
Top Plate
Features
2 casters with bolt on swivel locks
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing

Description

High quality replacement casters for a Cambro Camcruiser Vending Cart. Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 8" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution to your Cambro Camcruiser Vending Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Cambro Camcruiser Vending Cart. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.