Shop SERVICE CASTER
See all product information
Create Account
Cambro Ultra Pan Carrier Swivel Caster with Brakes Replacement Set - SCC
- Mfr # CAM-SCC-TTL20S514-PPUB-BLUE-2-S-2
- Zoro # G705442539
product price:
$
106.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Mounting Height
6-1/8"
Wheel Bearing Type
Precision Ball Bearing
Wheel Dia.
5
Durometer
60D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAM-SCC-TTL20S514-PPUB-BLUE-2-S-2
- Zoro #
- G705442539
- UPC #
- 734005058451
- Country of Origin
- United States
- Wheel Bearing Type
- Precision Ball Bearing
- Durometer
- 60D
- Side Mount Hole Pattern
- 1-3/4" x 2-7/8" to 3"
- Material
- Polyurethane Tread on Polyolefin Core
- Includes
- (2) swivel casters w/total lock brakes & (2) swivel casters
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Finish
- Bright Zinc Plated Finish
- Features
- 2 casters with total lock brakes
- Caster Swivel Lock Type
- 2 casters with total lock brakes
- Load Capacity
- 350
- Mounting Type
- Top Plate
- Model
- Series #20
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 6-1/8"
- Wheel Dia.
- 5
- Plate Size
- 2-1/2" x 3-5/8"
- Bolt Hole Dia.
- 5/16" (hardware not included)
- Size
- 5" x 1-1/4"
Description
High quality replacement casters for a variety of Cambro equipment from Dish Caddies to Utility Trucks. Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel total lock brake casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide blue polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.