Franke 19002529 Caster Replacement Set - FRGSF-30G2 18002763 -
- Mfr # FRA-TS04S211316-POS-SLB-121315-2-S-2
- Zoro # G605442387
product price:Â
$
61.15
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.82
Mounting Height
2-3/4"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRA-TS04S211316-POS-SLB-121315-2-S-2
- Zoro #
- G605442387
- UPC #
- 734005056150
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Includes
- (2) swivel casters & (2) swivel casters w/side lock brakes
- Caster Swivel Lock Type
- (2) Side lock brakes
- Features
- 2 casters with side lock brakes
- Load Capacity
- 1200
- Finish
- Bright Zinc Plated Finish
- Material
- Polyolefin
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Model
- Series #04
- Thread Pitch
- 13
- Mounting Type
- Threaded Stem
Dimensions
- Wheel Width
- 1.82
- Mounting Height
- 2-3/4"
- Stem Length
- 1.5
- Stem Dia.
- 1/2"
- Wheel Dia.
- 2
- Thread Length
- 1.5
- Size
- 2" x 1-13/16"
Description
High quality casters for Franke FRGSF-30G2 18002763 Grill Side Freezer. Listing is for a set of four (4) Service Caster Series #04 swivel casters with brakes and 2 inch diameter by 1-13/16 inch wide polyolefin wheels. Set includes two (2) swivel casters and two (2) swivel casters with brakes. These Franke replacement casters have 1/2 inch diameter 13 TPI by 1-1/2 inch long threaded stems. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Franke FRGSF-30G2 18002763 Grill Side Freezer replacement caster needs, consider Service Caster Series 04 threaded stem polyolefin wheel casters. The Service Caster Series #04 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish, these low profile Service Caster high performance Franke replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Franke FRGSF-30G2 18002763 Grill Side Freezers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.