Shop SERVICE CASTER
See all product information
Create Account
Low Profile Polyolefin 2'' Wheel 1/2'' Threaded Stem Caster with Brake Set, 4PK
- Mfr # SCC-TS04S211316-POS-SLB-121315-4
- Zoro # G011353000
product price:Â
$
77.19
/pk of 4, $19.30/ea
Key Features
Caster Stem Type
Threaded Stem
Mounting Height
2-3/4 in
Wheel/Tread Material
Polyolefin
Stem Length
1-1/2 in
Caster Brake Type
Side Lock Brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TS04S211316-POS-SLB-121315-4
- Zoro #
- G011353000
- UPC #
- 734005083279
- Country of Origin
- United States
Dimensions
- Mounting Height
- 2-3/4 in
- Stem Length
- 1-1/2 in
- Stem Dia.
- 1/2 in
- Thread Length
- 1.5 in
Details
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- Polyolefin
- Caster Brake Type
- Side Lock Brake
- Wheel Bearing Type
- Plain Bore
- Model
- Series #04
- Load Capacity
- 1200 lbs.
- Mounting Type
- Threaded Stem
- Finish
- Zinc Plated Finish
- Features
- Side Lock Brake
- Durometer
- 70D
- Thread Pitch
- 13 in
- Caster Temp. Range
- -20 degrees F to 180 degrees F
Description
Listing is for four 4 Service Caster Series #04 heavy duty low profile business machine threaded stem swivel casters with brakes. Features a 2'' diameter by 1-13/16'' wide polyolefin wheels and 1/2 inch diameter 13 TPI by 1-1/2 inch long threaded stems. Set of 4 supports 1,200 pounds lbs. 300 lbs./caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster's low profile casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.