Shop SERVICE CASTER
See all product information
Create Account
Marquipt Sea Stair Stainless Caster Replacement Grip Ring IncludedSCC, 2PK
- Mfr # SCC-SSDCGR20S414-PPUD-1316-SP-2
- Zoro # G705442492
product price:Â
$
241.99
/pk of 2, $121.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2-3/16"
Wheel Bearing Type
Delrin Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SSDCGR20S414-PPUD-1316-SP-2
- Zoro #
- G705442492
- UPC #
- 11586600782
- Country of Origin
- United States
- Caster Stem Type
- Grip Ring Stem
- Wheel Bearing Type
- Delrin Bearing
- Finish
- 304L Stainless Steel
- Includes
- Swivel caster
- Material
- Polyurethane
- Load Capacity
- 600
- Caster Temp. Range
- -30 degrees F to 180 degrees F
- Durometer
- 95A
- Mounting Type
- Grip Ring Stem
Description
Listing is for two (2) Service Caster Replacement Marquipt Sea Stair Stainless Steel Swivel Casters. These casters features a 5" x 1-1/4" Non-marking Polyurethane wheel, Stainless Steel construction, and a 300 lbs. load capacity per caster (600 lbs. Total Capacity). Grip ring included. When searching for a reliable and durable replacement caster for your Marquipt Sea Stairs, consider Service Caster’s Marquipt Sea Stair Stainless Steel Swivel Caster replacement. These casters are ideal replacements for Marquipt Sea Stairs. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood. Finely crafted with double ball bearing heat treated raceways, these casters are perfect replacement casters for Marquipt Sea Stairs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.