Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metro 4615MBX Replacement Caster with Brake

  • Mfr # MET-SCC-GR20S514-HRS-TLB-845

  • Zoro # G711342939


product price: $43.79
/ea

Key Features

Mounting Height
6-1/8 in
Wheel/Tread Material
Hard Rubber
Caster Brake Type
Top Lock Brake
Wheel Bearing Type
Plain Bore
Model
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MET-SCC-GR20S514-HRS-TLB-845
Zoro #
G711342939
UPC #
734005217476
Country of Origin
United States

Dimensions

Mounting Height
6-1/8 in

Details

Wheel/Tread Material
Hard Rubber
Caster Brake Type
Top Lock Brake
Wheel Bearing Type
Plain Bore
Model
Series #20
Durometer
55D
Caster Temp. Range
-40 degrees F to 160 degrees F
Finish
Bright Zinc Plated Finish
Mounting Type
Grip ring stem
Load Capacity
350 lbs.
Features
Top Lock Brake

Description

Listing is for one 1 Service Caster Series #20 swivel caster with top lock brake and a 5'' diameter by 1-1/4'' wide hard rubber wheel and .845'' diameter x 2'' length grip ring stem. Supports up to 350 lbs. per caster. 4615MBX 5MBX replacement part fits MetroMax i and Q mobile shelving posts, carts and shelving units. When searching for a reliable and durable solution to your Metro replacement caster needs, consider Service Caster Series 20 grip ring stem hard rubber wheel casters. The Service Caster Series #20 features hard rubber wheels that not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Metro replacement casters offer hard rubber wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on MetroMax i and Q mobile shelving posts, carts and shelving units. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.