
Metro 461C6PB C6PB Replacement Caster with Brake
Mfr # MET-SCC-20S620-PPUR-TLB
Zoro # G611352526
product price: $59.85
/eaKey Features
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Top lock brake
Mounting Height
7-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MET-SCC-20S620-PPUR-TLB
Zoro #
G611352526
UPC #
734005218428
Country of Origin
United States
Dimensions
Mounting Height
7-1/2 in
Details
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Top lock brake
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
90-95A
Frame Finish
Bright Zinc Plated Finish
Features
Top lock brake
Load Capacity
450 lbs.
Operating Temperature Range
-45 degrees F to 180 degrees F
Description
When searching for a reliable and durable solution to your Metro replacement caster needs, consider Service Caster Series 20 top plate polyurethane wheel casters. The Service Caster Series #20 features light weight polyurethane wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. These casters are commonly used on Metro truck dollies. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NoFlag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.