Shop SERVICE CASTER
See all product information
Create Account
Nylon Swvl Threaded Stem Caster w/2.44" Black Wheel and M12 x 1.75mm x 18mm Stem
- Mfr # SCC-TSLV30S60-NYR-660-DC
- Zoro # G905426339
product price:
$
93.59
/ea
Key Features
Caster Stem Type
Threaded Stem
Mounting Height
4.02"
Stem Length
35
Wheel Bearing Type
Plain Bore
Durometer
75D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TSLV30S60-NYR-660-DC
- Zoro #
- G905426339
- UPC #
- 011586525696
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Durometer
- 75D
- Load Capacity
- 660
- Finish
- Diecast Aluminum Powder Coat
- Material
- Nylon
- Includes
- Leveling Caster
- Thread Pitch
- 1.75
- Mounting Type
- Threaded Stem
Dimensions
- Mounting Height
- 4.02"
- Stem Length
- 35
- Wheel Dia.
- 2.44
- Bolt Hole Dia.
- 12mm - 1.75 x 35mm
- Stem Dia.
- 12mm
- Size
- 2.44"
- Thread Length
- 35
Description
Listing is for one (1) Service Caster leveling caster with a 2.44” diameter black nylon wheel and M12 metric threaded stem. Supports up to 660lbs per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s adjustable leveling casters. Adjustable leveling casters are ideal for light, medium and heavy duty applications and are used in a broad range of institutional and commercial applications, as well as in the home and office. These casters support heavy computer and medical equipment, industrial tables, display cases, and other furniture that require a level, stable platform while retaining the ability to roll. Simply roll into position then engage the leveling foot by hand or wrench to make completely stationary. Leveling casters have a high quality, die cast aluminum powder coated body and a non-marking nylon wheel. Mounting options include threaded stem bolts and top plates, which include additional fastening bolts to ensure a stable and secure attachment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.