
Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK
Mfr # REG-SCC-GR20S514-PPUB-RED-845-2-TLB2
Zoro # G411346053
product price:Â $124.99
/pk 4, $31.25/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
2 in
Caster Brake Type
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REG-SCC-GR20S514-PPUB-RED-845-2-TLB2
Zoro #
G411346053
UPC #
734005219418
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
2 in
Stem Dia.
0.845 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Top lock brake
Wheel Bearing Type
Precision Ball Bearing
Mounting Type
Grip Ring Stem
Durometer
60D
Finish
Bright Zinc Plated Finish
Load Capacity
1400 lbs.
Features
Top lock brake
Model
Series #20
Caster Temp. Range
-20 degrees F to 180 degrees F
Description
Listing is for four 4 Service Caster Series #20 swivel caster set with 2 top lock brakes and a 5'' diameter by 1-1/4'' wide red polyurethane wheels and .845'' diameter x 2'' length grip ring stems. Supports up to 350 lbs. per caster. 460EC26 EC-26 replacement part fits mobile shelving units. When searching for a reliable and durable solution to your Regency replacement caster needs, consider Service Caster Series 20 grip ring stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on mobile shelving units. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.