Replacement Wheel for Magliner Wheel 11825

  • Mfr # MAG-SCC-SNB825-OPR-2.25HL-58

  • Zoro # G711346326


product price: $54.49
/ea

Key Features

Wheel/Tread Material
Flat Free Semi Pneumatic Tread on Polyolefin Core
Wheel Bearing Type
Ball Bearings
Wheel Hardness Rating
75A
Frame Finish
Semi Pneumatic
Load Capacity
450 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG-SCC-SNB825-OPR-2.25HL-58
Zoro #
G711346326
UPC #
734005229370
Country of Origin
United States

Details

Wheel/Tread Material
Flat Free Semi Pneumatic Tread on Polyolefin Core
Wheel Bearing Type
Ball Bearings
Wheel Hardness Rating
75A
Frame Finish
Semi Pneumatic
Load Capacity
450 lbs.

Description

When searching for a reliable and durable solution to your Magliner Hand Truck replacement needs, consider Service Caster's pneumatic & Flat-Free semi-pneumatic wheels. Service Caster's pneumatic and Flat-Free semi-pneumatic wheels are ideal for low speed hand trucks, dollies, carts and any application that requires a cushioned ride. Units are available with centered hubs- commonly used in casters- and offset hubs- commonly used on hand trucks and dollies. With a zinc plated finish, sawtooth treads and finely crafted ball bearings, Service Caster's pneumatic and Flat-Free semi-pneumatic wheels provide enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. These versatile wheels are ideal for a wide range of applications, but are commonly used on Magliner Hand Truck: HM-13CE225. NOTE: NOT FOR HIGHWAY USE! MANUAL SPEEDS ONLY! Service Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.