Airpot with Lever Lid, 3L Stainless Steel Lined, Dark Tungsten

  • Mfr # CTAL30BLDT

  • Zoro # G600914773


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Height
13.25
Length
8.75
Width
6.75
Weight
4.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTAL30BLDT
Zoro #
G600914773
UPC #
717996612871
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.25
Length
8.75
Width
6.75

Details

Material
Stainless Steel
Weight
4.1

Description

Add some color to your coffee station with the Metallic Elements Color Me SVAC. This airpot features a push button lock to easily switch out the lid and collar for replacements. The stainless steel vacuum insulation will keep contents at the perfect temperature for 4-6 hours. Easy-to-use lever lid takes little effort to dispense coffee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.