Shop SERVICE IDEAS
See all product information
Create Account
ErgoServ 1-Liter Stainless Vacuum Insulated Creamer, Push Button Lid in Brushed Stainless and White
- Mfr # 10-00744-WH0
- Zoro # G022935875
product price:Â
$
89.29
/ea
Key Features
Capacity
1 L
Material
Stainless Steel
Color
Brushed and White
Width
7 in
Length
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-00744-WH0
- Zoro #
- G022935875
- UPC #
- 717996635887
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Length
- 10.5 in
- Height
- 6.5 in
Details
- Capacity
- 1 L
- Material
- Stainless Steel
- Color
- Brushed and White
Description
The ErgoServ Commercial Creamer with White Lid offers the same trusted performance and cleanability as the original, now with a bright, modern twist. Ideal for milk, cream, and non-dairy alternatives, this vacuum-insulated server features FerroStat technology to keep contents fresh and at safe temperatures for 4-6 hours. The brushed stainless steel body is paired with a white lid for a crisp, professional appearance, making it a standout addition to coffee stations and buffet setups. NSF listed for commercial use, both the lid and body are designed to fully disassemble for thorough cleaning. An ergonomic handle and no-drip lip ensure precise, mess-free service, while optional silicone ID socks allow quick and easy beverage identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.