Alum Safety Lockout Padlock, KA, Brown, Keyed Alike, Aluminum, Brown, 1" Shackle Height

  • Mfr # 90118

  • Zoro # G8061055


product price:  $16.75
/ea
Sold in multiples of 6 for $100.50

Key Features

Body Color
Brown
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1-1/2"
Shackle Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90118
Zoro #
G8061055
UPC #
021919901189
Country of Origin
Taiwan, Province of China

Dimensions

Body Width
1-1/2"
Shackle Height
1"
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Alum Safety Lockout Padlock,KA,Brown
Body Color
Brown
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Chrome Plated Hardened Steel
Body Finish
Anodized

Description

Alum Safety Lockout Padlock,KA,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.