Bathroom Cleaner, 32 oz, Trigger Spray Bottle, 499.97 lb, Lemongrass
- Mfr # 22811
- Zoro # G323348121
product price:Â
$
13.59
/ea
Key Features
Surfaces for Use On
Hard Nonporous Surfaces
Series
No Series
Container Type
Trigger Spray Bottle
Container Size
32 oz
Ready to Use/Concentrated
499.97 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22811
- Zoro #
- G323348121
- UPC #
- 732913228119
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Item
- Bathroom Cleaner
- Surfaces for Use On
- Hard Nonporous Surfaces
- Series
- No Series
- Container Type
- Trigger Spray Bottle
- Ready to Use/Concentrated
- 499.97 lb
- Fragrance
- Lemongrass
- Net Weight
- 4.79 lb
- Application
- Health and Personal Care
Description
Seventh Generation Disinfecting Bathroom Cleanser kills over 99.99% of household germs, specifically: Influenza A, Staphylococcus aureus, Salmonella enterica, Pseudomonas aeruginosa, and Escherichia coli on hard, nonporous surfaces. Seventh Generation Dis
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.