Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Softener, Liquid, Unscented, Clear

  • Mfr # SEV 22833

  • Zoro # G5124795


product price: $57.79
/pk 6, $9.63/ea

Key Features

Container Type
Bottle
Container Size
32 oz
Fragrance
Unscented
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEV 22833
Zoro #
G5124795
UPC #
732913228331
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 oz.
Degreaser Container Size
32 oz.
Cleaner Container Size
32 oz

Details

Item
Fabric Softener
Container Type
Bottle
Fragrance
Unscented
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Degreaser Container Type
Bottle
Contains
Natural Ingredients, Plant-Derived Surfactants
Packs per Case
6
Standards
Kosher, Leaping Bunny(TM) Certified, USDA Certified Biobased
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Green Certification or Other Recognition
USDA Certified Biobased Product
Item - Laundry Detergent and Stain Remover
Fabric Softener
Color
Clear
High Efficiency Compatibility
Yes
Cleaner Container Type
Bottle
Features
No Animal-Derived Ingredients
Primary Chemical
Dihydrogenated Palmoylethyl Hydroxyethylmonium Methosulfate
Color Safe
Yes
Rinse Required
Yes
Contains Fabric Softener
Yes
Contains Bleach
No
Contains Odor Eliminator
No
Product Label
Liquid Fabric Softener
Biodegradable
Yes
Phosphate Free
Yes
pH Value
Acidic
Contains Stain Lifter
No
Dye Free
Yes
pH Level
2.2 to 2.8
Number of Loads
42

Description

Formula uses plant-derived softening agents, so you can enjoy naturally soft clothes. Fights static cling and free of dyes and synthetic fragrances. Designed for standard and HE machines.


  • • Softens and fights static cling.
  • • Formula made from plant-derived softening agents.
  • • Free of dyes and synthetic fragrances.
  • • Designed for standard and HE machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.