This item is Discontinued.

Seventh Generation Laundry Detergent, 87.5 oz Bottle, Liquid, Clean 45070

Laundry Detergent, 87.5 oz Bottle, Liquid, Clean (Discontinued)

  • Mfr # 45070
  • Zoro # G709151390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45070
Zoro #
G709151390
UPC #
732913450701
Country of Origin
United States

Dimensions

Cleaner Container Size
87.5 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Clean
Standards
Kosher Certified; Leaping Bunny™ Certified; EPA Safer Choice Label; USDA Certified Biobased 97%
Effective to Remove
Dirt; Grease
For Use On
Fabric
Application
Laundry Detergent
Primary Chemical
Laureth-6; Sodium Lauryl Sulfate; Protease Enzyme Blend; Amylase Enzyme Blend; Mannanase Enzyme Blend

Description

Take life by the clean with Seventh Generation's improved Power+ Laundry Detergent. With a formula boosted by six enzymes and surfactants, you can get the upper hand on everyday stains and tough laundry tasks. Not to mention, since it's made with USDA Certified Biobased Product 97% ingredients, you get big cleaning power and peace of mind all in one. That's also the reason we formulate using EPA Safer Choice Certified ingredients that are safe for the people you love but still get the job done at laundry time. Nice, isn't it?

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.