Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Seventh Generation Natural Liquid Laundry Detergent, Lavender/Eucalyptus, 99 loads, 150oz SEV 22794

Natural Liquid Laundry Detergent, Lavender/Eucalyptus, 99 loads, 150oz (Discontinued)

  • Mfr # SEV 22794
  • Zoro # G7766080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEV 22794
Zoro #
G7766080
UPC #
732913227945
Country of Origin
United States

Dimensions

Size
150 oz

Details

Fragrance
Lavender & Blue Eucalyptus
Application
Laundry Detergent
Form
Liquid
Standards
Kosher Certified; Leaping Bunny™ Certified; USDA Certified Biobased 97%
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Net Weight
11.2 lbs
For Use On
Fabric
Packaging Type
Bottle
Contains
Natural Ingredients; Plant-Derived Surfactants

Description

Seventh Generation® Natural Liquid Laundry Detergent, Lavender and Blue Eucalyptus, 99 loads, 150 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.