Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41745
Zoro #
G5152817
UPC #
031365100203
Country of Origin
China
Dimensions
Blade Length
15"
Overall Length (In.)
21"
Details
Handle Material
Hardwood
Blade Material
High Carbon Cutlery Steel
Type
Tapered Blade
Features
2 Brass Rivets
Item
Corn Knife
Description
Corn Knife,23/4 In.x15 In.,Tapered Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.