Lopper, Anvil Blade, Steel 1-1/2 in L Blade, Hardwood Handle, 26 in Tool L
Mfr # 41485
Zoro # G5152360
product price:Â $48.45
/eaKey Features
Blade Length
1-1/2 in
Overall Length
26 in
Blade Material
Steel
Handle Material
Hardwood
Blade Type
Anvil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41485
Zoro #
G5152360
UPC #
031365053318
Country of Origin
China
Dimensions
Blade Length
1-1/2 in
Overall Length
26 in
Tool Width
10.25
Details
Blade Material
Steel
Handle Material
Hardwood
Blade Type
Anvil
Item
Lopper
Features
Steel Ferrule
Description
Anvil Lopper,20 In. Handle,Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.