Bulk Paint, Safety Orange, 1 gal

  • Mfr # 1-1451
  • Zoro # G923933840
product price: 
$
91.95
/ea
Sold in multiples of 4 for $367.80

Key Features

Use Location
Exterior, Interior
VOC Content
310 g/L
Series Number
EN
VOC Compliant
Yes
Coating Application
Rust and Corrosion Preventative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-1451
Zoro #
G923933840
UPC #
043281004848
Country of Origin
United States

Dimensions

Container Size
1 gal
Maximum Wet Film Thickness
1.5 mil
Fits Chest Size
A High Gloss Industrial Enamel Formulated for Applications Where Maximum Performance is Required, Prevents Rust and Corrosion in Harsh Environments and can be Applied by Brush, Roller, or Sprayer

Details

Use Location
Exterior, Interior
VOC Content
310 g/L
Color
Safety Orange
Series Number
EN
VOC Compliant
Yes
Coating Application
Rust and Corrosion Preventative
Container Type
Can
Features
A High Gloss Industrial Enamel Formulated for Applications Where Maximum Performance is Required, Prevents Rust and Corrosion in Harsh Environments and can be Applied by Brush, Roller, or Sprayer
Shelf Life
1 yr
Opacity
100 %
Heat Resistant
Yes
Sub Brand
MRO Industrial Enamel
Maximum Temperature Resistance
300 Degrees F
Item
Bulk Paint
Resin Type
Long Oil Alkyd
Resistance Properties
Gasoline Resistant, Heat Resistant
Base Type
Solvent
Compatible Surface Material
Metal
Dry Time to Recoat
72 hr
Finish Texture
Smooth
Dry Time
4 hr
Sheen
Flat; High-Gloss
Coverage Area
300 sq ft
Wire Color
Safety Orange

Description

Bulk Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Rust and Corrosion Preventative, Color Family Orange, Compatible Surface Material Metal, Sheen Flat; High-Gloss, Finish Texture Smooth, Resin Type Long Oil Alkyd, Color Safety Orange, Container Size 1 gal, Coverage Area 300 sq ft, Base Type Solvent, Dry Time 4 hr, Use Location Exterior, Interior, Sub Brand MRO Industrial Enamel, Container Type Can, Dry Time to Recoat 72 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, MI, NY, OH, RI, UT

Ratings & reviews