Dampening Material, Black, 7 oz
- Mfr # 1450
- Zoro # G523933462
product price:Â
$
67.15
/ea
Sold in multiples of 6 for
$402.90
Key Features
Includes
Dispenser
Product Type
Body Filler
Full Cure Time
24 hr
Container Type
Cartridge
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1450
- Zoro #
- G523933462
- UPC #
- 043281010849
- Country of Origin
- United States
- Includes
- Dispenser
- Product Type
- Body Filler
- Full Cure Time
- 24 hr
- Container Type
- Cartridge
- Color
- Black
- Item
- Dampening Material
- Features
- Direct to Metal, Non-Shrinking, Reduces Noise and Vibration, Sag Resistant, Superior Flexibility, Upto 60 Minutes of Working Time
- Series
- Duramix
- Standards
- OSHA
- Number of Components
- Two-Part System
- Base Type
- Epoxy
- Working Time
- 60 min
- Compatible Surface Material
- Aluminum, Metal
- Wire Color
- Black
Dimensions
- Container Size
- 7 oz
- Fits Chest Size
- Direct to Metal, Non-Shrinking, Reduces Noise and Vibration, Sag Resistant, Superior Flexibility, Upto 60 Minutes of Working Time
Description
Dampening Material, Product Type Body Filler, Base Type Epoxy, Color Black, Compatible Surface Material Aluminum, Metal, Working Time 60 min, Full Cure Time 24 hr, Container Size 7 oz, Container Type Cartridge, Includes Dispenser, Number of Components Two-Part System, Standards OSHA, Series Duramix, Features Direct to Metal, Non-Shrinking, Reduces Noise and Vibration, Sag Resistant, Superior Flexibility, Upto 60 Minutes of Working Time
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.