Seam Sealer, Black, 7 oz
- Mfr # 1410
- Zoro # G923933826
product price:Â
$
51.19
/ea
Sold in multiples of 6 for
$307.14
Key Features
Container Size
7 oz
Color
Black
Flash Point
200 Degrees F
Compatible Surface Material
Aluminum, Metal, Fiberglass, Plastic
Container Type
Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1410
- Zoro #
- G923933826
- UPC #
- 043281010801
- Country of Origin
- United States
- Color
- Black
- Item
- Seam Sealer
- Flash Point
- 200 Degrees F
- Compatible Surface Material
- Aluminum, Metal, Fiberglass, Plastic
- Container Type
- Cartridge
- Product Type
- Seam Sealer
- Includes
- Dispenser
- Base Type
- Epoxy
- Series
- Duramix
- Features
- Sprayable Seam Sealer, Direct to Metal, Fast Dry Times, Paintable Immediately
- Number of Components
- Two-Part System
- Working Time
- 10 min
- Full Cure Time
- 8 hr
- Standards
- OSHA
- Wire Color
- Black
Dimensions
- Container Size
- 7 oz
- Fits Chest Size
- Sprayable Seam Sealer, Direct to Metal, Fast Dry Times, Paintable Immediately
Description
Seam Sealer, Product Type Seam Sealer, Base Type Epoxy, Color Black, Compatible Surface Material Aluminum, Metal, Fiberglass, Plastic, Working Time 10 min, Full Cure Time 8 hr, Container Size 7 oz, Container Type Cartridge, Includes Dispenser, Number of Components Two-Part System, Standards OSHA, Series Duramix, Features Sprayable Seam Sealer, Direct to Metal, Fast Dry Times, Paintable Immediately, Flash Point 200 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.