Adhesive, Black, 7 oz
- Mfr # 1340
- Zoro # G423933791
product price:Â
$
62.45
/ea
Sold in multiples of 6 for
$374.70
Key Features
Container Type
Cartridge
Includes
Dispenser
Number of Components
Two-Part System
Product Type
Repair Adhesive
Full Cure Time
24 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1340
- Zoro #
- G423933791
- UPC #
- 043281010740
- Country of Origin
- United States
- Container Type
- Cartridge
- Includes
- Dispenser
- Number of Components
- Two-Part System
- Product Type
- Repair Adhesive
- Full Cure Time
- 24 hr
- Base Type
- Epoxy
- Features
- Bonds and Seals Simultaneously, Compatible with Mig Welding or STRSW (Squeeze-Type Resistance Spot Welding), Contains Spacer beads to Maintain a Consistent Bond Line Thickness, High Strength Bond, Provides Corrosion Protection
- Compatible Surface Material
- Aluminum, Fiberglass, Plastic, Metal
- Standards
- OSHA
- Item
- Adhesive
- Flash Point
- 219 Degrees F
- Working Time
- 60 min
- Color
- Black
- Series
- Duramix
- Wire Color
- Black
Dimensions
- Container Size
- 7 oz
- Fits Chest Size
- Bonds and Seals Simultaneously, Compatible with Mig Welding or STRSW (Squeeze-Type Resistance Spot Welding), Contains Spacer beads to Maintain a Consistent Bond Line Thickness, High Strength Bond, Provides Corrosion Protection
Description
Adhesive, Product Type Repair Adhesive, Base Type Epoxy, Color Black, Compatible Surface Material Aluminum, Fiberglass, Plastic, Metal, Working Time 60 min, Full Cure Time 24 hr, Container Size 7 oz, Container Type Cartridge, Includes Dispenser, Number of Components Two-Part System, Standards OSHA, Series Duramix
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.