Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Glass Cleaner, 16 oz, Can
- Mfr # TM20-20
- Zoro # G906147677
product price:Â
$
7.75
/ea
Key Features
Color
Clear
Removes
Grease
For Use On
Metal, Porcelain, Stone Surfaces
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM20-20
- Zoro #
- G906147677
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Container Size
- 16 oz
Details
- Item
- Glass Cleaner
- Color
- Clear
- Removes
- Grease
- For Use On
- Metal, Porcelain, Stone Surfaces
- Container Type
- Can
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.