Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Plastic Repair Material, Black, 7 oz
- Mfr # 1430
- Zoro # G023933634
product price:Â
$
67.15
/ea
Sold in multiples of 6 for
$402.90
Key Features
Includes
Dispenser
Series
Duramix
Base Type
Epoxy
Number of Components
Two-Part System
Container Size
7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1430
- Zoro #
- G023933634
- UPC #
- 043281010825
- Country of Origin
- United States
- Includes
- Dispenser
- Series
- Duramix
- Base Type
- Epoxy
- Number of Components
- Two-Part System
- Item
- Plastic Repair Material
- Compatible Surface Material
- Plastic
- Working Time
- 5 min
- Features
- Can be used with Most Automotive Plastics, Permanently Flexible, Sands and Featheredges
- Color
- Black
- Container Type
- Cartridge
- Full Cure Time
- 8 hr
- Product Type
- Repair Adhesive
- Standards
- OSHA
- Tack Free Time
- 10 min
- Wire Color
- Black
Dimensions
- Container Size
- 7 oz
- Fits Chest Size
- Can be used with Most Automotive Plastics, Permanently Flexible, Sands and Featheredges
Description
Plastic Repair Material, Product Type Repair Adhesive, Base Type Epoxy, Color Black, Compatible Surface Material Plastic, Working Time 5 min, Full Cure Time 8 hr, Container Size 7 oz, Container Type Cartridge, Includes Dispenser, Number of Components Two-Part System, Standards OSHA, Series Duramix, Features Can be used with Most Automotive Plastics, Permanently Flexible, Sands and Featheredges, Tack Free Time 10 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.