Urethane Foam, Black, 7 oz
- Mfr # 1310
- Zoro # G523933820
product price:Â
$
67.15
/ea
Sold in multiples of 6 for
$402.90
Key Features
Container Size
7 oz
Features
Adheres to Most Substrates, Does Not Distort Panels, Does Not Require Moisture to Cure, Excellent Anti-Futter Control, Exceptional Sound Dampening Qualities, Expands upto 10 Times Original Volume, Shrink Resistant
Product Type
Foam Filler
Series
Duramix
Includes
Dispenser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1310
- Zoro #
- G523933820
- UPC #
- 043281010719
- Country of Origin
- United States
- Features
- Adheres to Most Substrates, Does Not Distort Panels, Does Not Require Moisture to Cure, Excellent Anti-Futter Control, Exceptional Sound Dampening Qualities, Expands upto 10 Times Original Volume, Shrink Resistant
- Product Type
- Foam Filler
- Series
- Duramix
- Includes
- Dispenser
- Container Type
- Cartridge
- Color
- Black
- Number of Components
- Two-Part System
- Standards
- OSHA
- Flash Point
- 262 Degrees F
- Working Time
- 3 sec
- Compatible Surface Material
- Aluminum, Fiberglass, Plastic, Metal, Painted Wood
- Item
- Urethane Foam
- Tack Free Time
- 10 min
- Base Type
- Urethane
- Wire Color
- Black
Dimensions
- Container Size
- 7 oz
- Fits Chest Size
- Adheres to Most Substrates, Does Not Distort Panels, Does Not Require Moisture to Cure, Excellent Anti-Futter Control, Exceptional Sound Dampening Qualities, Expands upto 10 Times Original Volume, Shrink Resistant
Description
Urethane Foam, Product Type Foam Filler, Base Type Urethane, Color Black, Compatible Surface Material Aluminum, Fiberglass, Plastic, Metal, Painted Wood, Working Time 3 sec, Full Cure Time 15 min, Container Size 7 oz, Container Type Cartridge, Includes Dispenser, Number of Components Two-Part System, Standards OSHA, Series Duramix
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.