Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Plastic Repair Material, Blue, 7 oz
- Mfr # 1440
- Zoro # G223933441
product price:Â
$
52.15
/ea
Sold in multiples of 6 for
$312.90
Key Features
Working Time
5 min
Compatible Surface Material
Aluminum, Fiberglass, Plastic, Metal
Base Type
Epoxy
Features
Does Not Pinhole, No VOC's, Non Shrinking, Sands and Featheredges
Series
Duramix
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1440
- Zoro #
- G223933441
- UPC #
- 043281010832
- Country of Origin
- United States
- Working Time
- 5 min
- Compatible Surface Material
- Aluminum, Fiberglass, Plastic, Metal
- Base Type
- Epoxy
- Features
- Does Not Pinhole, No VOC's, Non Shrinking, Sands and Featheredges
- Series
- Duramix
- Item
- Plastic Repair Material
- Full Cure Time
- 8 hr
- Tack Free Time
- 10 min
- Color
- Blue
- Flash Point
- 200 Degrees F
- Includes
- Dispenser
- Product Type
- Repair Adhesive
- Container Type
- Cartridge
- Standards
- OSHA
- Number of Components
- Two-Part System
- Wire Color
- Blue
Dimensions
- Container Size
- 7 oz
- Fits Chest Size
- Does Not Pinhole, No VOC's, Non Shrinking, Sands and Featheredges
Description
Plastic Repair Material, Product Type Repair Adhesive, Base Type Epoxy, Color Blue, Compatible Surface Material Aluminum, Fiberglass, Plastic, Metal, Working Time 5 min, Full Cure Time 8 hr, Container Size 7 oz, Container Type Cartridge, Includes Dispenser, Number of Components Two-Part System, Standards OSHA, Series Duramix, Features Does Not Pinhole, No VOC's, Non Shrinking, Sands and Featheredges, Flash Point 200 Degrees F, Tack Free Time 10 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.