Seymour Of Sycamore
Rust Preventative Spray Paint, Green, High Gloss, 12 oz
Mfr # 16-224
Zoro # G5371453
Sold in multiples of 6 for $68.70
$68.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint and Primer Finish High Gloss
- Net Weight 12 oz
- Coverage Up to 15 sq ft
- Dry Time 30 min
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, John Deer, 12 oz. (280124)
- THOMPSONS WATERSEAL 21802 1.2 Gallon Wood Protector, Clear (TH575096)
- WOOSTER 2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-2)
- ZINSSER Odor Kill Prmr 1Gal (305928)
- RUST-OLEUM Copper Metallic, Metallic, 11 oz (1937830)
- RUST-OLEUM Textured Spray Paint, Sandstone, Textured, 12 oz (7223830)
- KRYLON Metallic Spray Paint, Bright Silver, Metallic, 11 oz (K01401777)
- COLORMAXX Spray Paint, Metallic Aluminum, 11 oz (K05587007)
- COLORMAXX Spray Paint, Gloss, Peekaboo Blue, 12 oz (K05530007)
- SEYMOUR MIDWEST Safety Orange, 20 oz 6 PK (620-1451)
- RUST-OLEUM Brilliant Blue, Gloss, 12 Oz (334027)
- Seymour Of Sycamore Spray Paint