Seymour Of Sycamore

Rust Preventative Spray Paint, Tan, High Gloss, 12 oz


original price: $11.45
10% off
new price: $10.29
/ea
Sold in multiples of 6 for $61.74

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Paint and Primer Sub Category Rust Preventative Spray Paint
  • Paint and Primer Finish High Gloss
  • Net Weight 12 oz
  • Coverage Up to 15 sq ft
  • Dry Time 30 min
See all product information

Product Information

Details

Item Spray Paint
Paint and Primer Sub Category Rust Preventative Spray Paint
Color Tan
Paint and Primer Finish High Gloss
Net Weight 12 oz
Coverage Up to 15 sq ft
Dry Time 30 min
Base Type Solvent
Paint and Primer Surface Material Metal, Steel, Iron
Dry Time Tack Free 30 min.
Resin Type Alkyd Enamel
Spray Paints Item Rust Preventative Spray Paint
Application Temperature 50 Degrees to 90 Degrees F
Paint Sub-Brand Brand Farm and Industry
Standards 16 CFR 1303
Dry Time Recoat 1 to 48 hr.
Exposure Conditions Interior/Exterior
Application Method Spray
Opacity 100 %
Coverage Area 15 sq ft
Series Number 16
Shelf Life 2 yr
Coating Application General Purpose Spray Paint
Minimum Application Temperature 50 Degrees F
Compatible Surface Material Metal, Steel
Resistance Properties Gas-Resistant, Heat-Resistant
Dry Time to Recoat 1 hr to 48 hr
Finish Texture Smooth
Maximum Dry Film Thickness 1.5 mil
Sheen High-Gloss
Maximum Application Temperature 90 Degrees F
Heat Resistant Yes
VOC Content Weight Percentage 47.7 %
Use Location Exterior, Interior
Container Type Aerosol Can
Maximum Temperature Resistance 300 Degrees F
Sub Brand Farm and Industry

Description

Rust Preventative Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application General Purpose Spray Paint, Color Family Beige, Compatible Surface Material Iron, Metal, Steel, Sheen High-Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Tan, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Farm and Industry, Container Type Aerosol Can, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr to 48 hr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.