Shop SEYMOUR OF SYCAMORE

Spray Paint, GM Red, 16 oz

  • Mfr # EN-59
  • Zoro # G223933700

product price: 
$
6.99
/ea
Sold in multiples of 6 for $41.94

Key Features

Heat Resistant
Yes
Resistance Properties
Chemical Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Rust Resistant
Features
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment
Standards
OSHA
Coverage Area
15 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EN-59
Zoro #
G223933700
UPC #
043281003827
Country of Origin
United States
Heat Resistant
Yes
Color
GM Red
Resistance Properties
Chemical Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Rust Resistant
Features
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment
Standards
OSHA
Coverage Area
15 sq ft
Sub Brand
Hi-Tech
Base Type
Solvent
Minimum Application Temperature
50 Degrees F
Item
Spray Paint
Shelf Life
2 yr
Container Type
Aerosol
Use Location
Exterior
Dry Time to Recoat
1 hr (Before)/48 hr (After)
Finish Texture
Smooth
Coating Application
Engine Enamel Paints
Maximum Temperature Resistance
300 Degrees F
Compatible Surface Material
Metal
Dry Time Tack Free
30 min
Dry Time
5 min
Maximum Application Temperature
90 Degrees F
Resin Type
Chain Stopped Alkyd
VOC Content
41%
Sheen
High-Gloss
Net Weight
12 oz
Series Number
EN
Opacity
100 %

Description

Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Engine Enamel Paints, Color Family Red, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color GM Red, Container Size 16 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Sub Brand Hi-Tech, Container Type Aerosol, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr (Before)/48 hr (After)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.