Shop SEYMOUR OF SYCAMORE

Spray Paint, 20 oz, Greens

  • Mfr # NA20-602
  • Zoro # G123933435

product price: 
$
23.95
/ea
Sold in multiples of 12 for $287.40

Key Features

Surface Material
Grass
Application
Lawn; Shrub
Use Location
Exterior
Minimum Application Temperature
40 Degrees F
Compatible Equipment
Sprayer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NA20-602
Zoro #
G123933435
UPC #
043281010474
Country of Origin
United States

Dimensions

Container Size
20 oz
Fits Chest Size
Long-Lasting Formula, Professional-Grade Brown Spot Concealer, Safe for Grass and Allows Existing Foliage to Grow

Details

Surface Material
Grass
Application
Lawn; Shrub
Use Location
Exterior
Minimum Application Temperature
40 Degrees F
Compatible Equipment
Sprayer
Paint Base Type
Solvent
Formulation
Acrylic
Sheen
Flat
Paint Collection
Semi Permanent Striping Paint
Resin Material
Hydrocarbon Alkyd
VOC Content
10 g/L
Standards
16 CFR 1303
Dry Time
15 min
Color
Green
Product Type
Bundle Concentrate
Features
Long-Lasting Formula, Professional-Grade Brown Spot Concealer, Safe for Grass and Allows Existing Foliage to Grow
Permanence
Semi-Permanent
Application Method
Sprayer
Sub Brand
Renew
Item
Spray Paint
Maximum Application Temperature
100 Degrees F
Coverage Area
1000 sq ft
Paint Dispensing Style
Inverted
Wire Color
Green

Description

Spray Paint, Green, Paint and Primer Application Method Sprayer, Dry Time 15 min, VOC Content 10 g/L, Standards 16 CFR 1303

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.