Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Spray Paint, 20 oz, Red
- Mfr # 620-1423
- Zoro # G823933537
product price:Â
$
10.35
/ea
Sold in multiples of 6 for
$62.10
Key Features
Base Type
Solvent
Resistance Properties
Abrasion Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Sunlight Resistant
Compatible Surface Material
Metal, Wood
Opacity
100 %
Minimum Application Temperature
50 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620-1423
- Zoro #
- G823933537
- UPC #
- 043281006774
- Country of Origin
- United States
- Base Type
- Solvent
- Color
- Safety Red
- Resistance Properties
- Abrasion Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Sunlight Resistant
- Compatible Surface Material
- Metal, Wood
- Opacity
- 100 %
- Item
- Spray Paint
- Minimum Application Temperature
- 50 Degrees F
- Container Type
- Aerosol
- Use Location
- Exterior, Interior
- Sub Brand
- MRO
- Dry Time
- 30 min
- Dry Time to Recoat
- 1 hr (Before)/48 hr (After)
- Shelf Life
- 2 yr
- Coverage Area
- 18 sq ft
- Resin Type
- Chain Stopped Alkyd
- Sheen
- Flat; High-Gloss
- Heat Resistant
- Yes
- Net Weight
- 16 oz
- Maximum Application Temperature
- 90 Degrees F
- Maximum Temperature Resistance
- 300 Degrees F
- Finish Texture
- Smooth
- Coating Application
- High Solids Industrial Enamel
- Wire Color
- Safety Red
Dimensions
- Maximum Wet Film Thickness
- 1.5 mil
- Container Size
- 20 oz
Description
Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application High Solids Industrial Enamel, Color Family Red, Compatible Surface Material Metal, Wood, Sheen Flat; High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Safety Red, Container Size 20 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand MRO, Container Type Aerosol, Dry Time to Recoat 1 hr (Before)/48 hr (After)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.