Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Spray Paint, Aluminum Gray, 16 oz
- Mfr # CA16-055
- Zoro # G123933848
product price:Â
$
6.69
/ea
Sold in multiples of 6 for
$40.14
Key Features
Resin Type
Acrylic
Heat Resistant
Yes
Base Type
Solvent
Container Size
16 oz
Color
Aluminum Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA16-055
- Zoro #
- G123933848
- UPC #
- 043281000079
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Resin Type
- Acrylic
- Heat Resistant
- Yes
- Base Type
- Solvent
- Color
- Aluminum Gray
- Resistance Properties
- Abrasion Resistant, Corrosion Resistant
- Item
- Spray Paint
- Dry Time
- 5 min
- Sheen
- Semi-Flat
- VOC Compliant
- Yes
- Shelf Life
- 2 yr
- Coverage Area
- 15 sq ft
- Net Weight
- 12 oz
- VOC Content
- 52%
- Coating Application
- Professional Grade Aluminum Coating
- Sub Brand
- Blast
- Maximum Temperature Resistance
- 250 Degrees F
- Minimum Application Temperature
- 50 Degrees F
- Compatible Surface Material
- Aluminum
- Container Type
- Can
- Finish Texture
- Smooth
- Use Location
- Exterior, Interior
- Maximum Application Temperature
- 90 Degrees F
- Wire Color
- Aluminum Gray
Description
Spray Paint, Base Type Solvent, Color Family Gray, Compatible Surface Material Aluminum, Sheen Semi-Flat, Finish Texture Smooth, Resin Type Acrylic, Color Aluminum Gray, Container Size 16 oz, Coverage Area 15 sq ft, Sub Brand Blast, Coating Application Professional Grade Aluminum Coating, Container Type Can, Dry Time 5 min, Flammability Flammable, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F, Maximum Temperature Resistance 250 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.