Shop SEYMOUR OF SYCAMORE

Spray Paint, Ford/Chrysler Red, 16 oz

  • Mfr # EN-44
  • Zoro # G523933271

product price: 
$
6.99
/ea
Sold in multiples of 6 for $41.94

Key Features

Base Type
Solvent
Minimum Application Temperature
50 Degrees F
Standards
OSHA
Use Location
Exterior
Resistance Properties
Chemical Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Rust Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EN-44
Zoro #
G523933271
UPC #
043281003759
Country of Origin
United States
Base Type
Solvent
Item
Spray Paint
Minimum Application Temperature
50 Degrees F
Standards
OSHA
Use Location
Exterior
Color
Ford/Chrysler Red
Resistance Properties
Chemical Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Rust Resistant
Compatible Surface Material
Metal
Sheen
High-Gloss
Shelf Life
2 yr
VOC Content
46%
Maximum Temperature Resistance
300 Degrees F
Series Number
EN
Resin Type
Chain Stopped Alkyd
Maximum Application Temperature
90 Degrees F
Net Weight
12 oz
Dry Time Tack Free
30 min
Sub Brand
Hi-Tech
Opacity
100 %
Heat Resistant
Yes
Container Type
Aerosol
Dry Time to Recoat
1 hr (Before)/48 hr (After)
Coating Application
Engine Enamel Paints
Dry Time
5 min
Coverage Area
15 sq ft
Features
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment
Finish Texture
Smooth
Wire Color
Ford/Chrysler Red

Dimensions

Maximum Wet Film Thickness
1.5 mil
Container Size
16 oz
Fits Chest Size
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment

Description

Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Engine Enamel Paints, Color Family Red, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Ford/Chrysler Red, Container Size 16 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Sub Brand Hi-Tech, Container Type Aerosol, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr (Before)/48 hr (After)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.