Spray Paint, Chrysler Blue, 16 oz

  • Mfr # EN-63
  • Zoro # G723933415
product price: 
$
6.99
/ea
Sold in multiples of 6 for $41.94

Key Features

Features
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment
Base Type
Solvent
Resin Type
Chain Stopped Alkyd
Coating Application
Engine Enamel Paints
Series Number
EN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EN-63
Zoro #
G723933415
UPC #
043281003841
Country of Origin
United States
Features
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment
Base Type
Solvent
Resin Type
Chain Stopped Alkyd
Coating Application
Engine Enamel Paints
Series Number
EN
Dry Time
5 min
Use Location
Exterior
Net Weight
12 oz
Opacity
100 %
Finish Texture
Smooth
Sheen
High-Gloss
Dry Time to Recoat
1 hr (Before)/48 hr (After)
Coverage Area
15 sq ft
Maximum Temperature Resistance
300 Degrees F
Compatible Surface Material
Metal
Container Type
Aerosol
Shelf Life
2 yr
Color
Chrysler Blue
Item
Spray Paint
Heat Resistant
Yes
Resistance Properties
Chemical Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Rust Resistant
Sub Brand
Hi-Tech
Dry Time Tack Free
30 min
Maximum Application Temperature
90 Degrees F
VOC Content
46%
Minimum Application Temperature
50 Degrees F
Standards
OSHA
Wire Color
Chrysler Blue

Dimensions

Maximum Wet Film Thickness
1.5 mil
Container Size
16 oz
Fits Chest Size
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment

Description

Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Engine Enamel Paints, Color Family Blue, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Chrysler Blue, Container Size 16 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Sub Brand Hi-Tech, Container Type Aerosol, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr (Before)/48 hr (After)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews