Shop SEYMOUR OF SYCAMORE

Spray Paint, Universal GM Black, 16 oz

  • Mfr # EN-42
  • Zoro # G023933382

product price: 
$
6.99
/ea
Sold in multiples of 6 for $41.94

Key Features

Minimum Application Temperature
50 Degrees F
Sheen
High-Gloss
Maximum Application Temperature
90 Degrees F
Dry Time Tack Free
30 min
Maximum Wet Film Thickness
1.5 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EN-42
Zoro #
G023933382
UPC #
043281003735
Country of Origin
United States
Minimum Application Temperature
50 Degrees F
Sheen
High-Gloss
Item
Spray Paint
Maximum Application Temperature
90 Degrees F
Dry Time Tack Free
30 min
Opacity
100 %
Features
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment
Color
Universal GM Black
Coverage Area
15 sq ft
VOC Content
42%
Net Weight
12 oz
Resin Type
Chain Stopped Alkyd
Dry Time
5 min
Base Type
Solvent
Coating Application
Engine Enamel Paints
Dry Time to Recoat
1 hr (Before)/48 hr (After)
Maximum Temperature Resistance
300 Degrees F
Shelf Life
2 yr
Finish Texture
Smooth
Container Type
Aerosol
Resistance Properties
Chemical Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Rust Resistant
Compatible Surface Material
Metal
Series Number
EN
Use Location
Exterior
Heat Resistant
Yes
Sub Brand
Hi-Tech
Wire Color
Universal GM Black

Dimensions

Maximum Wet Film Thickness
1.5 mil
Container Size
16 oz
Fits Chest Size
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment

Description

Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Engine Enamel Paints, Color Family Black, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Universal GM Black, Container Size 16 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Sub Brand Hi-Tech, Container Type Aerosol, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr (Before)/48 hr (After)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.