Spray Paint, Green, 1 gal
- Mfr # 1-547
- Zoro # G223933397
product price:Â
$
112.99
/ea
Sold in multiples of 4 for
$451.96
Free Shipping & Returns
Key Features
Coating Application
Rust Preventative
VOC Content
337 g/L
Minimum Application Temperature
50 Degrees F
Resistance Properties
Corrosion Resistant
Maximum Temperature Resistance
350 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-547
- Zoro #
- G223933397
- UPC #
- 043281003704
- Country of Origin
- United States
- Coating Application
- Rust Preventative
- VOC Content
- 337 g/L
- Minimum Application Temperature
- 50 Degrees F
- Resistance Properties
- Corrosion Resistant
- Maximum Temperature Resistance
- 350 Degrees F
- Dry Time
- 6 hr
- Base Type
- Solvent
- Maximum Application Temperature
- 90 Degrees F
- Use Location
- Exterior
- Container Type
- Can
- Resin Type
- Epoxy Ester
- Color
- Green
- Dry Time to Recoat
- 6 hr
- Shelf Life
- 1 yr
- Sheen
- Flat
- Coverage Area
- 200 sq ft
- Finish Texture
- Smooth
- Compatible Surface Material
- Metal
- Item
- Spray Paint
- Opacity
- 100 %
- Heat Resistant
- Yes
- Wire Color
- Green
Dimensions
- Maximum Wet Film Thickness
- 1.5 mil
- Container Size
- 1 gal
Description
Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Rust Preventative, Color Family Green, Compatible Surface Material Metal, Sheen Flat, Finish Texture Smooth, Resin Type Epoxy Ester, Color Green, Container Size 1 gal, Coverage Area 200 sq ft, Base Type Solvent, Dry Time 6 hr, Use Location Exterior, Sub Brand Not Applicable, Container Type Can, Dry Time to Recoat 6 hr, Flammability Flammable, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.