Shop All Spray Primer
Seymour Of Sycamore
Spray Primer, Red Oxide, 16 oz.
Mfr # 620-1407
Zoro # G6363905
original price:
$10.55
5% off
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Net Weight 16 oz.
- Color Red Oxide
- Features Rust Proof Industrial Primer, Lead-Free Industrial Coating Formulated for Maintenance Operations
- Base Type Solvent
Product Information
- Brand Seymour Of Sycamore
- MFR # 620-1407
- Zoro # G6363905
- UPC # 043281006989
- Country of Origin United States
- Category Spray Primer
Dimensions
Container Size | 20 fl oz |
Details
Description
Spray Paint,Red Oxd Prmr,16oz., Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application General Purpose Spray Primer, Color Family Red, Compatible Surface Material Metal, Sheen Flat, Resin Type Phenolic, Color Red Oxide, Container Size 20 fl oz, Coverage Area Up to 15 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Interior, Sub Brand MRO, Container Type Aerosol Can, Dry Time to Recoat 20 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 4" Paint Roller Cover, 3/8" Nap, 2 PK (94062)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Brilliant White, Water -Based (A03901004)
- RUST-OLEUM Finish and Activator Kit, White, Urethane (9892419-1501)
- DUPLI-COLOR Automotive Paint, Silver, 12 oz (EHWP10107)
- ZINSSER Spray Primer, Be 1-2-3 Turbo Gray, Flat Finish, 26 oz. (343748)
- RUST-OLEUM Rust Preventative Spray Primer, Gray, Flat Finish, 15 oz (V2182838)
- ZINSSER Spray Primer, White, Flat Finish, 13 oz (287512)
- SEM PRODUCTS SELF-ETCHING BLK PRIMER AEROSOL (SE39673)
- RUST-OLEUM Black Primer, Flat Finish, 12 oz (249846)
- SEM PRODUCTS SELF-ETCHING PRIMER GRAY AEROSOL (SE39683)
- RUST-OLEUM Red, Gloss Finish, 10 oz. (V2407830)
- Seymour Of Sycamore Spray Primer